Shop All Rubber Boots
Muck Boot Co
Men's Chore Classic Tall XpressCool
Mfr # CHHC900 M 130
Zoro # G708579010
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHHC900 M 130
- Zoro # G708579010
- UPC # 664911116696
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 13 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
No job is too tough for Muck Boots Chore work boots. Built with reliable waterproof protection, exceptional durability and no-slip grip, these do-anything rubber boots empower you to tackle any job. Muck's iconic Chore boot expands its footprint with additional features and colors. This Chore boot has a 5mm Neoprene bootie and features and Xpress Cool liner to help you stay cool in warm conditions. A steel shank supplies arch support and stability when walking over uneven surfaces. A durable, quick-cleaning sole also provides traction helping you stay afoot on various indoor and outdoor surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Rad-Sequel Safety Glasses, Anti-Scratch, Black Arm, Wraparound, Clear Frameless, Clear Lens (RS1-10)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 150)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 130)
- NORCROSS HONEYWELL Non-Insulated Work Boots, 9, Brown/Green/Olive, Pvc Upper, Insulated: No (75120-9)
- Muck Boot Co Rubber Boots