Shop All Rubber Boots
Muck Boot Co
Men's Chore Classic Tall XpressCool
Mfr # CHHC900 M 100
Zoro # G708579348
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHHC900 M 100
- Zoro # G708579348
- UPC # 664911116665
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
No job is too tough for Muck Boots Chore work boots. Built with reliable waterproof protection, exceptional durability and no-slip grip, these do-anything rubber boots empower you to tackle any job. Muck's iconic Chore boot expands its footprint with additional features and colors. This Chore boot has a 5mm Neoprene bootie and features and Xpress Cool liner to help you stay cool in warm conditions. A steel shank supplies arch support and stability when walking over uneven surfaces. A durable, quick-cleaning sole also provides traction helping you stay afoot on various indoor and outdoor surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- MSA SAFETY Lanyard, Tool (10110670)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 130)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 080)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 080)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 080)
- MUCK BOOT CO Kids' Hale Boot (KBH004 M 060)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- Muck Boot Co Rubber Boots