Shop All Rubber Boots
Muck Boot Co
Men's Chore Classic Chelsea Boot
Mfr # CHC000A M 150
Zoro # G108579351
product price: $94.79
/pr
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Slip On Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHC000A M 150
- Zoro # G108579351
- UPC # 664911099180
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 15 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Chelsea Slip On Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
The Chore collection from The Original Muck Boot Co. has expanded to include boots at lower heights. Introducing the men's Chore Classic Cheslea boot. This 8-inch waterproof Chelsea style, with convenient pull loops, features a quick clean rubber overlay that is triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches, making these boots function for the work site. Ar 5mm CR flex-foam bootie features four-way stretch nylon that is lightweight and flexible. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BIOTAC)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 130)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- MUCK BOOT CO Women Rubber Boot, Black, Size 7, PR (MCMPW00)
- MUCK BOOT CO Kids' Hale Boot (KBH0CAM M 050)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- Muck Boot Co Rubber Boots