Shop All Rubber Boots
Muck Boot Co
Men's Chore Classic Chelsea Boot
Mfr # CHC000A M 110
Zoro # G508578671
product price: $94.79
/pr
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Slip On Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHC000A M 110
- Zoro # G508578671
- UPC # 664911099142
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Chelsea Slip On Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
The Chore collection from The Original Muck Boot Co. has expanded to include boots at lower heights. Introducing the men's Chore Classic Cheslea boot. This 8-inch waterproof Chelsea style, with convenient pull loops, features a quick clean rubber overlay that is triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches, making these boots function for the work site. Ar 5mm CR flex-foam bootie features four-way stretch nylon that is lightweight and flexible. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (11-735)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 050)
- Muck Boot Co Rubber Boots