Shop All Rubber Boots
Muck Boot Co
Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot
Mfr # AVTVA900 M 080
Zoro # G008578867
original price:
$225.00
27% off
new price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVA900 M 080
- Zoro # G008578867
- UPC # 664911118447
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall AGAT pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 17-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 100)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 120)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 090)
- MUCK BOOT CO Women Rubber Boot, Black, Size 8, PR (MCMPW00)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- MUCK BOOT CO Muckster 2 Low, Moss Green, 12, PR (M2L-300-GRN-120)
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- Muck Boot Co Rubber Boots