Shop All Rubber Boots
Muck Boot Co
Men's Arctic Ice Arctic Grip All Terrain Tall Boot
Mfr # AVTVA000 M 150
Zoro # G908578752
original price:
$225.00
31% off
new price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVA000 M 150
- Zoro # G908578752
- UPC # 664911118423
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 15 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
Designed for some of the coldest conditions, perfect for trekking in the back woods but also just enjoying the great outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 110)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 140)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 060)
- MUCK BOOT CO Excursion Pro Low, Bark / Otter, PR (FRLC-900-BRN-080)
- TALON TRAX Size 8 Men's Steel Knee Boots, Brick Red (4T288)
- Muck Boot Co Rubber Boots