Shop All Rubber Boots
Muck Boot Co
Men's Arctic Ice Arctic Grip All Terrain Tall Boot
Mfr # AVTVA000 M 140
Zoro # G708578822
original price:
$225.00
31% off
new price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVA000 M 140
- Zoro # G708578822
- UPC # 664911118416
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 14 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
Designed for some of the coldest conditions, perfect for trekking in the back woods but also just enjoying the great outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Replacement FF-400-03, Replacemt, PK5 (89475)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- BRADLEY Eyewash Bowl, SS (187-053)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 150)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 110)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 7, PR (HAW-404-PNK-070)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- Muck Boot Co Foot Protection