Shop All Rubber Boots
Muck Boot Co
Men's Arctic Ice Arctic Grip All Terrain Tall Boot
Mfr # AVTVA000 M 120
Zoro # G408578771
original price:
$225.00
31% off
new price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVA000 M 120
- Zoro # G408578771
- UPC # 664911118393
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 15" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Designed for some of the coldest conditions, perfect for trekking in the back woods but also just enjoying the great outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK (9670L)
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 2XL (C44122)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- MUCK BOOT CO BOOTS MUCKMASTER BLK 7M (MMH-500A-BL-070)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 120)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 010)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- Muck Boot Co Foot Protection