Shop All Rubber Boots
Muck Boot Co
Men's Apex Mid Zip
Mfr # AXMZ000 M 080
Zoro # G408579112
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Zip
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AXMZ000 M 080
- Zoro # G408579112
- UPC # 664911098244
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Mid Zip |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Non Insulated |
Description
Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This 8-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 5mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet (WHE00098-221)
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- 3M Safety Glasses, IR 1.7 Scratch-Resistant (SF3717AS-BLK)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18 (T1-5322-EG_12x18)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 100)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-08)
- Muck Boot Co Foot Protection