Shop All Boots and Outdoor
Muck Boot Co
Men's Apex Lace Up Boot
Mfr # AXML000 M 100
Zoro # G008579352
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AXML000 M 100
- Zoro # G008579352
- UPC # 664911114586
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 6" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
The Apex, by Muck Boot, is a high-performance waterproof lace-up hiker built on an innovative platform for high endurance outdoor pursuits requiring a more athletic and agile boot. A waterproof exterior coupled with breathable mesh linings to provide elite protection and moisture management. The 6-inch upper features a 3mm CR Flex-Foam neoprene liner that is 100-percent waterproof. A dual-density comfort footbed with memory foam delivers on long-lasting cushioning. An EVA midsole supplies cushion; a lugged rubber outsole supplies traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 110)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- Muck Boot Co Foot Protection