Shop All Boots and Outdoor
Muck Boot Co
Men's Apex Lace Up Boot
Mfr # AXML000 M 090
Zoro # G008579406
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AXML000 M 090
- Zoro # G008579406
- UPC # 664911114579
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 9 |
Height | 6" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
The Apex, by Muck Boot, is a high-performance waterproof lace-up hiker built on an innovative platform for high endurance outdoor pursuits requiring a more athletic and agile boot. A waterproof exterior coupled with breathable mesh linings to provide elite protection and moisture management. The 6-inch upper features a 3mm CR Flex-Foam neoprene liner that is 100-percent waterproof. A dual-density comfort footbed with memory foam delivers on long-lasting cushioning. An EVA midsole supplies cushion; a lugged rubber outsole supplies traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Cotton, S, Brown, PR (2UUH7)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, White (60564)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- GVS-RPB Air Tube (4000-01)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 110)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 120)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 060)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 9 1/2, Brown, PR (TB1A42FY214)
- Muck Boot Co Foot Protection