Shop All Rubber Boots
Muck Boot Co
Kids' Rugged II Boot
Mfr # RG21HB M 120
Zoro # G108578880
original price:
$110.00
31% off
new price: $75.29
/pr
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # RG21HB M 120
- Zoro # G108578880
- UPC # 664911117587
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 11" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Black |
Gender | Youth |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
The Muck Rugged II Kids' Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5 (U5-1299-RD_7X5)
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- MUCK BOOT CO Kids' Rugged II Boot (RG21HB M 010)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 130)
- MUCK BOOT CO Kids' Element Boot (KEL900 M 010)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW6PLD M 090)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- Muck Boot Co Foot Protection