Shop All Rubber Boots
Muck Boot Co
Kids' Rugged II Boot
Mfr # RG2002 M 120
Zoro # G708579447
original price:
$110.00
25% off
new price: $82.25
/pr
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # RG2002 M 120
- Zoro # G708579447
- UPC # 193715417611
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Black |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- GASCO Carrying Case, 3 Cylinder, Soft Sided (GD-HPCC-3)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (E2QRW71A000)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 050)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M C60)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 090)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- Muck Boot Co Rubber Boots