Shop All Rubber Boots
Muck Boot Co
Kids' Rugged II Boot
Mfr # RG2002 M 010
Zoro # G508578626
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # RG2002 M 010
- Zoro # G508578626
- UPC # 193715417505
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 1 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Black |
Gender | Youth |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- SIGNMISSION OSHA Danger, Glasses Required Area Bilingual, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1560)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 120)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M C60)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 050)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 100)
- Muck Boot Co Foot Protection