Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL900 M C60
Zoro # G708578662
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # KEL900 M C60
- Zoro # G708578662
- UPC # 193715417284
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Brown |
Gender | Youth |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This brown boot is fully waterproof and fleece lined in a buffalo plaid. Feet will be warm with 5mm of neoprene, making this is the perfect winter boot for children. This boot has a suggested comfort range of -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19760)
- PORTWEST Frisco Contrast Hi-Vis Vest, XXL (US381)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C30)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Kids' Element Boot (KEL900 M 010)
- MUCK BOOT CO Edgewater Classic High, Brown, 8, PR (ECH-900-BRN-080)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 100)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- Muck Boot Co Foot Protection