Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL501 M 100
Zoro # G908579087
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Blue
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL501 M 100
- Zoro # G908579087
- UPC # 664911068773
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Blue |
Gender | Youth |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping blue color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR (9389M)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (460XL-10)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 080)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 090)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- Muck Boot Co Foot Protection