Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL501 M 060
Zoro # G008579024
product price: $73.99
/pr
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Blue
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL501 M 060
- Zoro # G008579024
- UPC # 664911068728
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Blue |
Gender | Youth |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping blue color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASE EATER Base Spill Kit (4901-005)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 070)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 080)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 050)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- Muck Boot Co Foot Protection