Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 100
Zoro # G908578936
product price: $73.69
/pr
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Pink
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 100
- Zoro # G908578936
- UPC # 664911068636
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Material | Rubber |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- NMC Danger Safety Glasses Required In This Area Sign (D11A)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 150)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 080)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 150)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 070)
- Muck Boot Co Rubber Boots