Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 080
Zoro # G208578636
original price:
$73.69
5% off
new price: $69.69
/pr
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Pink
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 080
- Zoro # G208578636
- UPC # 664911068612
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Yellow, L (J12207)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- HORIZON MFG Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L (5135)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58221)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 060)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 080)
- MUCK BOOT CO Kids' Hale Boot (KBH0CAM M 050)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 110)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- Muck Boot Co Rubber Boots