Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 070
Zoro # G408578733
original price:
$73.69
5% off
new price: $69.69
/pr
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Pink
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 070
- Zoro # G408578733
- UPC # 664911068599
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- PORTWEST Iona Plus Mesh Vest, Med (US391)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 100)
- MUCK BOOT CO Muckster 2 Ankle, Black, 8, PR (M2A-000-BLK-080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 050)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- Muck Boot Co Foot Protection