Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 050
Zoro # G908578547
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Pink
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 050
- Zoro # G908578547
- UPC # 664911068575
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Race Boot L (CL620L)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- CHECKERS Warning Whip, LD, 7 Ft, Orange (FSRR7O-HB)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 130)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 070)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- DUNLOP Boots, Men's 6, Women's 8, Black, PR (OD60A93.CH)
- Muck Boot Co Rubber Boots