Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL400 M 110
Zoro # G808578845
original price:
$100.00
41% off
new price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL400 M 110
- Zoro # G808578845
- UPC # 664911117297
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Red |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping red color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD2)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1014-L-18875)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 090)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 070)
- MUCK BOOT CO Muckster II Mid, Black / Gray Plaid, 5, PR (WM2-1PLD-BLK-050)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- Muck Boot Co Foot Protection