Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL400 M 060
Zoro # G608578786
original price:
$100.00
41% off
new price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL400 M 060
- Zoro # G608578786
- UPC # 664911117372
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Red |
Gender | Youth |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping red color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 020)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 020)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 050)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- Muck Boot Co Foot Protection