Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL400 M 050
Zoro # G108578750
original price:
$100.00
41% off
new price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Red
- Width M
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL400 M 050
- Zoro # G108578750
- UPC # 664911117365
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Red |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping red color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- CONDOR Bib Apron, Black, 45 In. L (4T296)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 110)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 020)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 050)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 040)
- Muck Boot Co Foot Protection