Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL400 M 020
Zoro # G108579191
product price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL400 M 020
- Zoro # G108579191
- UPC # 664911117334
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 2 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Red |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping red color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 050)
- MUCK BOOT CO Boots Muck Chore Mid 6W (WCHM-000-BLK-06)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- Muck Boot Co Foot Protection