Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL400 M 010
Zoro # G208579251
original price:
$100.00
41% off
new price: $58.79
/pr
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL400 M 010
- Zoro # G208579251
- UPC # 664911117327
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 1 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Red |
Gender | Youth |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping red color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 020)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Women Rubber Boot, Black, Size 9, PR (MCMPW00)
- MUCK BOOT CO Boots Muck Chore Mid 6W (WCHM-000-BLK-06)
- MUCK BOOT CO Boots Muck Arcsport 9M (ASP-000A-BL-090)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- Muck Boot Co Foot Protection