Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M C70
Zoro # G008579239
original price:
$100.00
19% off
new price: $80.79
/pr
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Size C7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M C70
- Zoro # G008579239
- UPC # 193715417093
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C7 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- MUCK BOOT CO Boots, Size 8, 12" Height, Black, Plain, PR (CHM-000A/8)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- MUCK BOOT CO Boots, Size 16, 16" Height, Black, Plain, PR (CHH-000A/16)
- MUCK BOOT CO Hale, Black / Black Chevron, 8, PR (HAW-1WAV-BLK-080)
- TINGLEY Black PVC Boot, Men's, Black, 11, PR (31161)
- Muck Boot Co Foot Protection