Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M C60
Zoro # G808579088
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Size C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M C60
- Zoro # G808579088
- UPC # 193715417086
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Flammable Liquids Stored Here, Portrait (OS-DS-D-1218-V-1240)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0112)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 140)
- MUCK BOOT CO Muckster II Mid, Black / Gray Plaid, 5, PR (WM2-1PLD-BLK-050)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 080)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- TINGLEY RUBBER Tingley 82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 10 (82330.10)
- Muck Boot Co Rubber Boots