Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M C50
Zoro # G908579223
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size C5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M C50
- Zoro # G908579223
- UPC # 193715417079
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C5 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- MCR SAFETY Leather Welding Cape Jacket Xxl (38100MWXXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- MUCK BOOT CO Women's Hale (HAW1HB M 080)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 080)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 050)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- Muck Boot Co Rubber Boots