Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M C30
Zoro # G808579118
original price:
$100.00
19% off
new price: $80.79
/pr
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M C30
- Zoro # G808579118
- UPC # 193715417055
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C3 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Insulation Type | Other |
Material | Rubber |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- DIXON Poly Fog Nozzle, w/Bumper, 1" NPSH (FNB100S)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 060)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 120)
- MUCK BOOT CO Women Rubber Boot, Black, Size 6, PR (MCMPW00)
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR (CHM-000A/15)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- Muck Boot Co Foot Protection