Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M C20
Zoro # G508579104
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size C2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M C20
- Zoro # G508579104
- UPC # 193715417048
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | C2 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Insulation Type | Other |
Material | Rubber |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513W/11XXL)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 090)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 050)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 050)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 110)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- Muck Boot Co Rubber Boots