Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M 100
Zoro # G908579445
original price:
$100.00
19% off
new price: $80.79
/pr
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M 100
- Zoro # G908579445
- UPC # 193715417192
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO NO sensor 330LL, G /330i (0393 0151)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Medium (G8834M)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 080)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 070)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 070)
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- Muck Boot Co Foot Protection