Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M 060
Zoro # G008579321
original price:
$100.00
15% off
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M 060
- Zoro # G008579321
- UPC # 193715417154
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- SAFETY TECHNOLOGY INTERNATIONAL Protective Cover-Horn/Speaker/Strobe (STI-1215)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 050)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 100)
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue (96770000)
- Muck Boot Co Rubber Boots