Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M 040
Zoro # G508579289
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Forest Moss
- Width M
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M 040
- Zoro # G508579289
- UPC # 193715417130
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 4 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Waterproof | Yes |
Insulation Type | Other |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- MUCK BOOT CO Chore Tall, Black, 8, PR (WCHT-000-BLK-080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 110)
- DUNLOP Size 10 Men's Steel Rubber Boot, Brick Red (8532400)
- Muck Boot Co Foot Protection