Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M 010
Zoro # G708578945
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M 010
- Zoro # G708578945
- UPC # 193715417109
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Other |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- HY-KO 1.25In Reflective Number 3, 10PK (B00366)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 050)
- MUCK BOOT CO Muckster II Mid, Black / Gray / Roses, PR (WM2-1ROS-BLK-080)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 070)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- Muck Boot Co Rubber Boots