Shop All Rubber Boots
Muck Boot Co
Kids' Chore Classic Boot
Mfr # KCH9CK M C70
Zoro # G708578617
original price:
$100.00
15% off
new price: $84.45
/pr
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Youth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # KCH9CK M C70
- Zoro # G708578617
- UPC # 193715468606
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | C7 |
Height | 11" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Brown |
Gender | Youth |
Waterproof | Yes |
Insulation Type | Non Insulated |
Material | Rubber |
Description
Muck's popular original Chore boot is now sized for children. The Kid's Chore boot are the ultimate in durability and useful in any condition. Reaching 11 inches in height, these pull-ons feature a quick clean rubber overlay, are triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches. Their 5mm CR flex-foam booties feature four-way stretch nylon that is lightweight and flexible. Stretch-fit topline bindings snug the legs securely to keep warmth in and cold out, making these boots useful in any weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 020)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- Muck Boot Co Foot Protection