Shop All Rubber Boots
Muck Boot Co
Boots, Size 9, 16" Height, Black, Plain, PR
Mfr # CHH-000A/9
Zoro # G4922504
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHH-000A/9
- Zoro # G4922504
- UPC # 664911300163
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Portable Extinguishers, 18 x 24 (SP124474L)
- GLOBAL INDUSTRIAL Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic (724224R)
- ECHO Reinforced Kevlar Protective Chainsaw Gloves (99988801601)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- MUCK BOOT CO Boots, Size 14, 16" Height, Black, Plain, PR (CHH-000A/14)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (CHH-000A/10)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 100)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- Muck Boot Co Foot Protection