Shop All Rubber Boots
Muck Boot Co
Boots, Size 9, 12" Height, Black, Plain, PR
Mfr # CHM-000A/9
Zoro # G4921271
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/9
- Zoro # G4921271
- UPC # 664911300064
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 080)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- Muck Boot Co Foot Protection