Shop All Rubber Boots
Muck Boot Co
Boots, Size 8, 16" Height, Black, Plain, PR
Mfr # ASP-000A/8
Zoro # G4921366
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ASP-000A/8
- Zoro # G4921366
- UPC # 664911800328
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- MUCK BOOT CO Boots Muck Wtlnd Brn 11M (WET-998K-TN-110)
- Muck Boot Co Foot Protection