Shop All Rubber Boots
Muck Boot Co
Boots, Size 8, 12" Height, Black, Plain, PR
Mfr # CHM-000A/8
Zoro # G4921262
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/8
- Zoro # G4921262
- UPC # 664911300057
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- NMC Caution Employees Only Sign, C475PB (C475PB)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- MUCK BOOT CO Boots, Size 11, 12" Height, Black, Plain, PR (CHM-000A/11)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 070)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 090)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- Muck Boot Co Foot Protection