Shop All Rubber Boots
Muck Boot Co
Boots, Size 6, 12" Height, Black, Plain, PR
Mfr # CHM-000A/6
Zoro # G4921244
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/6
- Zoro # G4921244
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 6, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- MUCK BOOT CO Boots, Size 8, 12" Height, Black, Plain, PR (CHM-000A/8)
- MUCK BOOT CO Boots, Size 11, 12" Height, Black, Plain, PR (CHM-000A/11)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M C70)
- MUCK BOOT CO SZ1011 BLK Chore Boots (CHH000A-10)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- Muck Boot Co Rubber Boots