Shop All Rubber Boots
Muck Boot Co
Boots, Size 5, 16" Height, Black, Plain, PR
Mfr # CHH-000A/5
Zoro # G4921147
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # CHH-000A/5
- Zoro # G4921147
- UPC # 664911300125
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50P)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- MUCK BOOT CO Boots, Size 6, 16" Height, Black, Plain, PR (CHH-000A/6)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (CHH-000A/12)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- VIKING The Viking Non-Safety Boots (VW29-14)
- Muck Boot Co Foot Protection