Shop All Rubber Boots
Muck Boot Co
Boots, Size 5, 12" Height, Black, Plain, PR
Mfr # CHM-000A/5
Zoro # G4921235
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/5
- Zoro # G4921235
- UPC # 664911300026
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C30)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 070)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- Muck Boot Co Rubber Boots