Shop All Rubber Boots
Muck Boot Co
Boots, Size 16, 16" Height, Black, Plain, PR
Mfr # CHH-000A/16
Zoro # G4921226
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHH-000A/16
- Zoro # G4921226
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 16 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Boot Height Adjustment | Standard Height |
Footwear Size | 16 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 16, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR (CHM-000A/15)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M C60)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- Muck Boot Co Rubber Boots