Shop All Rubber Boots
Muck Boot Co
Boots, Size 16, 12" Height, Black, Plain, PR
Mfr # CHM-000A/16
Zoro # G4921332
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/16
- Zoro # G4921332
- UPC # 664911700093
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 16 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 16 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 16, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 050)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- Muck Boot Co Foot Protection