Shop All Rubber Boots
Muck Boot Co
Boots, Size 15, 12" Height, Black, Plain, PR
Mfr # CHM-000A/15
Zoro # G4921323
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/15
- Zoro # G4921323
- UPC # 664911700086
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Black (21DL06)
- Muck Boot Co Rubber Boots