Shop All Rubber Boots
Muck Boot Co
Boots, Size 14, 16" Height, Black, Plain, PR
Mfr # CHH-000A/14
Zoro # G4921201
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHH-000A/14
- Zoro # G4921201
- UPC # 664911700079
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Org, 7XL (302-0500-ORG/7X)
- NMC Danger High Voltage Sign (D49PB)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- MUCK BOOT CO Boots, Size 16, 16" Height, Black, Plain, PR (CHH-000A/16)
- MUCK BOOT CO Boots, Size 15, 16" Height, Black, Plain, PR (CHH-000A/15)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 090)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- Muck Boot Co Foot Protection