Shop All Rubber Boots
Muck Boot Co
Boots, Size 12, 12" Height, Black, Plain, PR
Mfr # CHM-000A/12
Zoro # G4921296
original price:
$131.99
9% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/12
- Zoro # G4921296
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Apartment For Rent Sign 8.5" x 12.5", 10PK (A10637)
- MSA SAFETY Valve Kit (10097883)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- 3M Helmet with Shroud, Versaflo Series (M-409SG)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 130)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 140)
- MUCK BOOT CO Boots, Size 8, 12" Height, Black, Plain, PR (CHM-000A/8)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- Muck Boot Co Rubber Boots