Shop All Rubber Boots
Muck Boot Co
Boots, Size 11, 12" Height, Black, Plain, PR
Mfr # CHM-000A/11
Zoro # G4922513
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/11
- Zoro # G4922513
- UPC # 664911300187
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH62-G15-TT)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- MUCK BOOT CO Boots, Size 8, 12" Height, Black, Plain, PR (CHM-000A/8)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- Muck Boot Co Rubber Boots