Shop All Rubber Boots
Muck Boot Co
Boots, Size 10, 12" Height, Black, Plain, PR
Mfr # CHM-000A/10
Zoro # G4921287
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/10
- Zoro # G4921287
- UPC # 664911300170
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO 1/2 Finger Anti-Vibration Glove, PR (BG401 - S)
- RIVER CITY Luminator™ 3-Piece Rain Suits, 2XL (2013RX2)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 070)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- Muck Boot Co Rubber Boots